Ice Traction Cleat Overshoe, Heel, Outsole Coverage, Pull-On, Thermoplastic Elastomer, Stud
Mfr # STRIDE20
Zoro # G600403581
product price: $28.75
/prKey Features
Traction Material
Thermoplastic Elastomer
Footwear Coverage Style
Heel, Outsole
Traction Type
Stud
Traction Attachment Style
Pull-On
Suggested Environment
Outdoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STRIDE20
Zoro #
G600403581
UPC #
628167316200
Country of Origin
Canada
Dimensions
Fits Shoe Size
US Men's 4 to 7, US Women's 5 to 8, Europe 35 to 39, UK 3.5 to 6.5
Details
Item
Ice Traction Cleat Overshoe
Traction Material
Thermoplastic Elastomer
Footwear Coverage Style
Heel, Outsole
Traction Type
Stud
Traction Attachment Style
Pull-On
Suggested Environment
Outdoor
For Use on Surface Types
Ice, Snow
Upper Material
Thermoplastic Elastomer
Color
Black
Footwear Brand
IMPACTO
Gender
Unisex
Description
Ice Traction Cleat Overshoe, Footwear Coverage Style Heel, Outsole, Upper Material Thermoplastic Elastomer, Traction Type Stud, Traction Material Thermoplastic Elastomer, Traction Attachment Style Pull-On, Fits Shoe Size US Men's 4 to 7, US Women's 5 to 8, Europe 35 to 39, UK 3.5 to 6.5, Black, Unisex, For Use on Surface Types Ice, Snow, Outdoor, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.