Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QuickFit D-Ring View Binder, 3 Rings, 2in Capacity, 11 x 8.5, White

  • Mfr # 8703-00

  • Zoro # G115509235


product price: $12.29
/ea

Key Features

Number of Rings
3
Number of Pockets
One Front; One Back
Sheet Size - Binders
11 x 8.5
Color Family - Binders
White
Binder Size Capacity
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8703-00
Zoro #
G115509235
UPC #
64128870303
Country of Origin
Canada

Dimensions

Sheet Size - Binders
11 x 8.5
Binder Size Capacity
2 in

Details

Number of Rings
3
Number of Pockets
One Front; One Back
Color Family - Binders
White
Item
Ring Binders
Material
Polypropylene
Binder Type
Ring
Binder Sheet Capacity
475

Description

Durable, attractive view binder is ideal for important presentations. Back-mounted angled D-rings help pages lie flat, making opening and closing easier. Convenient inside pockets provide space for regularly referenced materials. Unique, ink resistant overlay design makes it easy to create your cover and spine inserts with just one sheet of paper. Free, customizable insert templates available at the QuickFit website. No ink transfer on overlay or inside pocket.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.