
QuickFit Landscape Spreadsheet Round Ring View Binder, 3 Rings, 1in Capacity, 14 x 8.5, Black
Mfr # 95011L
Zoro # G815509030
product price:Â $26.59
/eaKey Features
Binder Sheet Capacity
200
Number of Rings
3
Material
Polypropylene
Number of Pockets
One Front
Binder Type
Ring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
95011L
Zoro #
G815509030
UPC #
64128950111
Country of Origin
Canada
Dimensions
Binder Size Capacity
1 in
Sheet Size - Binders
14 x 8.5
Details
Item
Ring Binders
Binder Sheet Capacity
200
Number of Rings
3
Material
Polypropylene
Number of Pockets
One Front
Binder Type
Ring
Color Family - Binders
Black
Ring Type
Round-Ring
Binder Style
View
Ring Mounting
Back Cover
Description
Spreadsheet view binder features the unique QuickFit overlay design that allows you to use a single sheet of paper to create a custom one-piece presentation insert that wraps around the spine to the front cover for easy insertion and quick identification. Constructed from commercial grade polypropylene material for frequent reference and longevity. Landscape format is great for spreadsheets, drawings, and portfolios. Clear overlay is ink and toner resistant. Back-mounted rings allow pages to lie flat. PVC free.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.