
QuickFit Ledger D-Ring View Binder, 3 Rings, 2 in. Capacity, 11 x 17, White
Mfr # 94030
Zoro # G705741977
product price: $30.53
/eaKey Features
Binder Sheet Capacity
475
Color
White
Number of Rings
3
Material
Polypropylene
Binder Type
Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
94030
Zoro #
G705741977
UPC #
64128940303
Country of Origin
Canada
Dimensions
Binder Size Capacity
2"
Sheet Size - Binders
11 x 17
Spine Insert Size
1 x 11
Front Cover Insert Size
8.5 x 11
Binder Sheet Size
11 x 17
Details
Item
Binders
Binder Sheet Capacity
475
Color
White
Number of Rings
3
Material
Polypropylene
Binder Type
Ring
Duty Rating (Economy, Heavy Duty, Standard)
View
Ring Mounting
Back
Insert Description
Front; Spine
Ring Style
Locking Slant D-Ring
Binder Style
View
Inside Pocket Description
One Front
Description
It's easy, it's quick. Spine and front cover inserts can easily be added with a single piece of paper. No print transfer of printed material to clear overlay and inside pockets. Back-mounted rings lock and allow pages to lay flat. Free, customizable insert templates available at the QuickFit website. No ink transfer on overlay or inside pocket. Antimicrobial product protection to resist the growth of bacteria on the binder surface. PVC-free.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.