Zoro Homepage

QuickFit Round-Ring View Binder, 3 Rings, 1in Capacity, 11 x 8.5, White

  • Mfr # 88010

  • Zoro # G115509174


product price: $9.55
/ea

Key Features

Sheet Size - Binders
11 x 8.5
Binder Type
Ring
Number of Rings
3
Color Family - Binders
White
Binder Sheet Capacity
200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88010
Zoro #
G115509174
UPC #
64128871102
Country of Origin
Canada

Dimensions

Sheet Size - Binders
11 x 8.5
Binder Size Capacity
1 in

Details

Binder Type
Ring
Number of Rings
3
Color Family - Binders
White
Binder Sheet Capacity
200
Item
Ring Binders
Number of Pockets
One Front; One Back
Material
Polypropylene

Description

Attractive, durable view binder is ideal for important presentations. Easily customize the front and spine inserts with a single sheet of paper. Back-mounted rings allow pages to lie flat. Ink transfer resistant overlay. Convenient inside pockets provide space for regularly referenced materials. Free, customizable insert templates available at the QuickFit website. PVC-free.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.