
QuickFit Round-Ring View Binder, 3 Rings, 2in Capacity, 11 x 8.5, White
Mfr # 8713-00
Zoro # G515509071
product price: $11.55
/eaKey Features
Binder Sheet Capacity
400
Color Family - Binders
White
Material
Polypropylene
Binder Type
Ring
Number of Pockets
One Front; One Back
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8713-00
Zoro #
G515509071
UPC #
64128880302
Country of Origin
Canada
Dimensions
Binder Size Capacity
2 in
Sheet Size - Binders
11 x 8.5
Details
Binder Sheet Capacity
400
Color Family - Binders
White
Material
Polypropylene
Item
Ring Binders
Binder Type
Ring
Number of Pockets
One Front; One Back
Number of Rings
3
Description
Attractive, durable view binder is ideal for important presentations. Easily customize the front and spine inserts with a single sheet of paper. Back-mounted rings allow pages to lie flat. Ink transfer resistant overlay. Convenient inside pockets provide space for regularly referenced materials. Free, customizable insert templates available at the QuickFit website. PVC-free.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.