
QuickFit Round-Ring View Binder, 3 Rings, 3in Capacity, 11 x 8.5, White
Mfr # 88050
Zoro # G415509072
product price: $12.65
/eaKey Features
Sheet Size - Binders
11 x 8.5
Binder Type
Ring
Color Family - Binders
White
Binder Size Capacity
3 in
Number of Pockets
One Front; One Back
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88050
Zoro #
G415509072
UPC #
64128871409
Country of Origin
Canada
Dimensions
Sheet Size - Binders
11 x 8.5
Binder Size Capacity
3 in
Details
Binder Type
Ring
Color Family - Binders
White
Item
Ring Binders
Number of Pockets
One Front; One Back
Binder Sheet Capacity
600
Material
Polypropylene
Number of Rings
3
Description
Attractive, durable view binder is ideal for important presentations. Easily customize the front and spine inserts with a single sheet of paper. Back-mounted rings allow pages to lie flat. Ink transfer resistant overlay. Convenient inside pockets provide space for regularly referenced materials. Free, customizable insert templates available at the QuickFit website. PVC-free.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.