Zoro Homepage

1222 Pro-Flo Series Air Filter Assembly

  • Mfr # ST357270

  • Zoro # G915767149


product price: $190.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST357270
Zoro #
G915767149
UPC #
661541716715
Country of Origin
China

Details

Item
Air Filter

Description

The signature series triangular air cleaner is a new style with a shape reminiscent of the muscle car era. This hot looking chrome air cleaner has the classic signature. This triangular air cleaner comes with high quality 2-1/2 in. washable Pre-Oiled cotton gauze filter for excellent filtration. Designed for use with 5-1/8 in. Diameter carbs Square-Bore Q-Jet etc. the Pro-Flo clears HEI distributors and electric choke housings. Air cleaner dimensions 14-1/8 in. Wide x 13-3/8 in. Long Features -Application - 5-1/8 in. Diameter Carburetor -Shape - Triangle -Flange Diameter - 5-1/8 in. -Diameter - 13-3/8 in. Length X 14-1/8 in. Width -Height - 3-1/2 in. -Finish - Chrome Plated -Color - Silver -Material - Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.