Zoro Homepage

22763 4 Ft. Tastepure Drinking Water Hose

  • Mfr # ST24013

  • Zoro # G704026341


product price: $27.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST24013
Zoro #
G704026341
UPC #
657248164249
Country of Origin
China

Description

Super heavy duty hoses are reinforced for maximum kink resistance. Especially useful when hooked with a y-valve to your main faucet. Made ofmaterials; drinking water safe. Bpa free. Comes in three convenient sizes.

Features
  • Made with nsf certified hose, drinking water safe
  • Reinforced for maximum kink resistance
  • Hose is made of PVC and is bpa free
  • Bilingul
  • Long - 4 ft.
  • Diameter - 0.5 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.