Zoro Homepage

270 Lumen Dive Light

  • Mfr # ST884178

  • Zoro # G815800663


product price: $178.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST884178
Zoro #
G815800663
UPC #
727272043701
Country of Origin
China

Description

The AE is a flashlight divelight searchlight and emergency light all in one.The light head is machined aerospace aluminum Mil-Spec hard anodized with CREE LED.The body is Acetal POM Homopolymer plastic the same as used in automotive engine gears making the AE light-weight & Indestructible.The has recently completed testing for Class 1 Division 1 Groups A-F all gases and dust.This intrinsically safe flashlight is ideal for use in hazardous locations.If it wears out stops working or you break it we will fix or replace it free of charge.Using standard AA batteries it will run for 4+ hours at 275-180 lumens gradually diminishing in output for 72 hours ending with enough light to read a map find your way along a path or attract attention.Installing high quality lithium batteries the AE can be stored for almost ten years and lumen output is improved.Triple O-ring sealed it is pressure tested to 200 meters 600' depth.Simply twist the body on the head to turn it on and off.No mechanical or electronic switch to break..Diameter: 1.18 in./ 29.97mm..Length: 6.3 in./ 160.02mm..Weight: 3.53 oz./ 100gm..Beam divergence: 12 degrees..Kelvin Color temperature: 5500K..Lumen output: 270 lumens for 1-2 hrs 180 lumens @ 3-5 hrs.then slowly decreasing with battery output.with fresh batteries..Cree Q5 with proprietary reflector..Pressure depth: 600 ft./ 200 meters..Run time: 3-5 hr with fresh batteries standard AA @ full power 36+ hr @ lower output..Twist on/off..Triple seals on light head..6061 High-strength aerospace aluminum Mil-Spec hard anodized billet aluminum head w/ POM handle..Okay for out of water use..Batteries included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.