Zoro Homepage

3005 Et Front Drag Racing Tires

  • Mfr # ST364370

  • Zoro # G515781941


product price: $288.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST364370
Zoro #
G515781941
UPC #
661541783076
Country of Origin
China

Description

Reduce unsprung weight and lower rolling resistance with these Mickey Thompson ET front drag racing tires.They're ultra-lightweight and feature a tubeless design that is acceptable for high-speed use.Plus they're a perfect match with rear Mickey Thompson ET drag racing tires. Specification -Tire Size - 22.50 x 4.50-15 -Wheel Diameter - 15 in. -Sidewall Style - Solid white letters -Tire Construction - Bias-ply -Tire Diameter - 22.50 in. -Section Width - 5.10 in. -Tread Width - 4.10 in. -Minimum Recommended Wheel Width - 3.50 in. -Maximum Recommended Wheel Width - 5.00 in. -Tire Type - Competition

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.