Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

34 ft. Double Refrigerator Bar

  • Mfr # ST349757

  • Zoro # G504003986


product price: $30.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST349757
Zoro #
G504003986
UPC #
661541623655
Country of Origin
China

Description

Features
  • Keep order in the RV refrigerator and cupboards during travel
  • Spring loaded bars keep items in place
  • Refrigerator bars extend from 19" to 34"
  • Double bar for extra protection
Specifications
  • Color: White
  • Dimension: 18.7 x 3.3 x 1"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.