Zoro Homepage

36103 Plastic RV Blow Out Plug

  • Mfr # ST604191

  • Zoro # G303969193


product price: $21.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST604191
Zoro #
G303969193
UPC #
723902361023
Country of Origin
China

Description

Features
  • RV Blow Out Plug.
  • Completely clear your water lines with RV blow-out plugs.
  • Screw the plug into the city water inlet.
  • open all drains and faucets.
  • attach and activate air pump until all lines are clear.
  • Patented.
  • Material - Plastic.
  • Dimension - 5.5 x 3.63 x 1.22 in.
  • Item Weight - 0.07 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.