Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 x 2 in. FasTen Leveling Block with T-Handle, Yellow

  • Mfr # ST357655

  • Zoro # G104075475


product price: $159.29
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST357655
Zoro #
G104075475
UPC #
661541624256
Country of Origin
China

Description

Features
  • 10 interlocking blocks stack to the desired height for customizable leveling
  • Carrying handle easily twists to secure blocks together for storage
  • Strong and durable construction
  • Safe and easy to use
  • Compatible with Leveling Blocks
Specifications
  • Color: Yellow
  • Style: Double Axle
  • Size: 4 x 2 in.
  • Dimension: 8.5 x 17 x 1 in.
  • Weight: 16.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.