Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 x 4.5-1.25 in. Hub Centric Wheel Spacers 0.5-20 Unf Stud Size

  • Mfr # ST1111317

  • Zoro # G704016250


product price: $190.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST1111317
Zoro #
G704016250
UPC #
739608461554
Country of Origin
China

Description

Features
  • Wheel hub centric for increased strength
  • Cnc machined from billet 6061-t6 aluminum
  • Features corrosion resistant red anodizing
  • High grade wheel studs and lug nuts
  • Can be used with factory or after market wheels
  • Includes loctite
Specifications
  • Bolt Pattern: 5" x 4.5"
  • Thickness: 1.25"
  • Stud Size: 0.5-20
  • Weight: 6.44 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.