Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

52 x 84 in. Red & White Table Cloth

  • Mfr # ST353783

  • Zoro # G903738892


product price: $22.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST353783
Zoro #
G903738892
UPC #
661541624843
Country of Origin
China

Description

You can shop for Auto Accessories suiting your budget and taste from our exclusive collection that includes top quality products to enhance the style, comfort and functionality of your vehicle. Options for every vehicle. Caters indoor and outdoor styling. Enhances functionality and look. Durable and reliable products at great prices

Features
  • Folds up nicely for easy storage
  • Vinyl material is waterproof and easy to clean
Specifications
  • Size: 52 x 84"
  • Material: Vinyl
  • Dimension: 12" x 0.8" x 0.5"
  • Weight: 8.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.