Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AH100 Soft Touch Grab Bar White

  • Mfr # ST346049

  • Zoro # G704150572


product price: $52.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST346049
Zoro #
G704150572
UPC #
661541571710
Country of Origin
China

Description

The Soft Touch is traction for your hand. It's nice to grab a handle instead of jamming your hand behind a plastic or aluminum strap when entering or exiting your coach. The Soft Touch handle is friendlier to the touch than a hard, slippery acrylic post. The Soft Touch molded finger grips add comfort to this handle you'll use dozens of times a day.

Features
  • Weight: 0.9700
  • Type: RV Coach Entrance
  • Position: RV Coach Entrance
  • Adjustable: No
  • Finish: Powder Coated
  • Color: White
  • Material: Plastic
  • Lighted: No
  • Length (IN): 18-5/8 Inch
  • Installation Type: Threaded Fasteners

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.