Zoro Homepage

CC100 Black Trailer Hitch Cargo Carrier

  • Mfr # ST346051

  • Zoro # G403736145


product price: $557.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST346051
Zoro #
G403736145
UPC #
661541571765
Country of Origin
China

Description

Features
  • Supports 500 Pounds Of Cargo
  • Expanded Metal Floor Drains Water Off
  • Powder Coated To Resist Rust
  • Tie Down Holes Are Provided
  • Fits In A 2 Inch Receiver
  • Weight: 41.0000
  • Receiver Size (IN): 2 Inch
  • Length (IN): 23 Inch
  • Width (IN): 60 Inch
  • Color: Black
  • Finish: Powder Coated
  • Style: Mesh Rack
  • Weight Capacity (LB): 500 Pounds

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.