Zoro Homepage

CC125 Black Bike Rack Stand

  • Mfr # ST88896

  • Zoro # G904005559


product price: $101.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST88896
Zoro #
G904005559
UPC #
654204380330
Country of Origin
China

Description

Features
  • Adapts Carrier Into A Two Bike Carrier
  • Four Wheel Brackets And Two Tie Down Straps Included
  • Expanded Metal Floor Drains Water Off
  • Powder Coated To Resist Rust
  • Weight: 8 lbs.
  • Type: Trailer Hitch Cargo Tray Mount
  • Hold Capacity: Holds Up To 2 Bikes
  • Finish: Powder Coated
  • Color: Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.