Zoro Homepage

CC275 Bike Rack - Trailer Tongue Mount Adapter

  • Mfr # ST88897

  • Zoro # G704064558


product price: $417.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST88897
Zoro #
G704064558
UPC #
654204380347
Country of Origin
China

Description

A raised receiver on the "A" frame is the perfect place to put your bikes. Our Bike Bunk allows any bike rack designed for a 2 Inch receiver to fit. Your application will be determined by turning radius and positioning of the rack. Supports 100 Pounds.

Features
  • Weight: 52 lbs.
  • Compatibility: 2 Inch Receiver Bike Rack
  • Weight Capacity (LB): Upto 100 Pounds
  • Material: Steel
  • Installation Type: Bolt-On

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.