Zoro Homepage

EHS103R Econo - Porch Entry Step

  • Mfr # ST345487

  • Zoro # G204005471


product price: $1,063.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST345487
Zoro #
G204005471
UPC #
661541571802
Country of Origin
China

Description

The Econo Porch is 27 Inch wide with a 7 Inch rise comfortable for Grandma, or the grand kids. The steps are 9 Inch deep, and the platform is 16 Inch deep. The handrail is interchangeable to either side of the step. This step comes fully assembled. Simply unfold the step and attach 6 lock open braces for stability.

Features
  • Weight: 65.0000
  • Folding Type: Manual
  • Number Of Steps: 3
  • Length (IN): 27 Inch
  • Width (IN): 9 Inch
  • Step Rise (IN): 7 Inch
  • With Platform: Yes
  • Illuminated: No
  • Lockable: No
  • Surface Design: Cut-In Step Tread
  • Color: Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.