Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FD-4-DP 4 in. Floor Drain and Vent Cover; Black

  • Mfr # ST776040

  • Zoro # G104003898


product price: $33.74
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST776040
Zoro #
G104003898
UPC #
753153177159
Country of Origin
China

Description

Features
  • Attractive cover for deck drains or ventilation, works on fiberglass or carpeted surfaces
  • Great for deck drainage
  • Mounts as a vet for compartments and pontoon furniture
Specifications
  • Color: Black
  • Size: 4 in.
  • Dimension: 0.5" H x 7.75" W x 8.75" L in.
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.