Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GR1522 Stake & Grill

  • Mfr # ST651325

  • Zoro # G604005408


product price: $156.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST651325
Zoro #
G604005408
UPC #
661541571833
Country of Origin
China

Description

Our Stake And Grill measures 15 Inch wide x 22 Inch long and includes a 36 Inch long stake. These items are securely stored in a heavy duty nylon bag to keep things neat and tidy. Our locking handle easily slides up and down the stake to adjust the heat on your meal and also allows the grill to easily pivot away from the fire for loading and unloading of food. Hot dogs don't roll off with our up turned edge, and our grill is heavy duty enough to perk your pot of coffee. This product is designed for many seasons of use.

Features
  • Weight: 10 lbs.
  • Type: Flames
  • Fuel Type: Charcoal
  • Shape: Rectangular
  • Diameter (IN): N/A
  • Length (IN): 22 Inch
  • Width (IN): 15 Inch
  • Finish: Chrome Plated
  • Color: Silver
  • Material: Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.