Zoro Homepage

Handle Bar Stem - Black Pearl; 145 mm

  • Mfr # ST200555

  • Zoro # G003894283


product price: $21.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST200555
Zoro #
G003894283
UPC #
652513192897
Country of Origin
China

Description

Features
  • Alloy handle bar stem for bikes
  • Measures 145 millimeters in length
  • Extension - 22.2 x 80 x 145 mm
  • Bar Bore - 25.4 mm.
  • Color - Black Pearl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.