Zoro Homepage

Handle Bar Stem - Purple; 140 mm

  • Mfr # ST188803

  • Zoro # G903894291


product price: $26.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST188803
Zoro #
G903894291
UPC #
652513192859
Country of Origin
China

Description

Features
  • Alloy handle bar stem for bikes
  • Measures 140 millimeters in length
  • Color - Purple
  • Extension - 21.2 X 40 X 140 mm
  • Dimension - 9 L x 6 W x 2 H in.
  • Bar Core - 22.2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.