Zoro Homepage

JSC30IND 30 In. Scissor Jack Only

  • Mfr # ST343737

  • Zoro # G416087982


product price: $132.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST343737
Zoro #
G416087982
UPC #
661541571888
Country of Origin
China

Description

30 inch single. When you are camping it is nice to stabilize your RV to eliminate rocking and sway and to level it. RV's that are not leveled correctly can experience problems with their appliances or systems in their coach. Our scissor jacks are the industries choice by manufacturers to stabilize and level your travel trailer and fifth wheel. Features -Weight: 19.03 lbs. -Type: Scissor -Operation Type: Mechanical -Capacity LB: 5000 Pounds -Maximum Lift IN: 30 Inch -Color: Black -Material: Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.