Zoro Homepage

LCH-1-DP 3.12 in. Large Cup Holder - Black

  • Mfr # ST818156

  • Zoro # G604003879


product price: $24.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST818156
Zoro #
G604003879
UPC #
753153170075
Country of Origin
China

Description

Features
  • Black resistant to uv, breakage and chemical short cup holder has drain holes in bottom
  • Large cup holder accepts .375 i.d. hose for drainaige
Specifications
  • Color: Black
  • Size: 3.12"
  • Dimension: 4" H x 4.5" W x 4.5" L
  • Weight: 0.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.