Zoro Homepage

Mountain Bike Handle Bar - Red; 18 x 3 in.

  • Mfr # ST188796

  • Zoro # G603894133


product price: $28.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST188796
Zoro #
G603894133
UPC #
652513192606
Country of Origin
China

Description

Features
  • For Mountain Bike.
  • Material - Cr-Mo.
  • Bar Bore - 22.4 mm.
  • Width - 440 mm.
  • Raise - 25 mm.
  • Color - Paint Red.
  • Dimension - 18 L x 6 W x 3 H in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.