Zoro Homepage

Nylon Pedal Set - Yellow; 100 x 105 mm

  • Mfr # ST188802

  • Zoro # G903894307


product price: $22.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST188802
Zoro #
G903894307
UPC #
652513192743
Country of Origin
China

Description

Features
  • Nylon body bicycle pedal
  • Fabricated of steel
  • Material - Steel
  • Size - 100 x 105 mm
  • Axle Size - 9/16 in.
  • Color - Yellow
  • No reflectors
  • Dimension - 9 L x 6 W x 2 H in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.