Zoro Homepage

ODT-1-DP Overflow Drain Tube

  • Mfr # ST836559

  • Zoro # G004149351


product price: $38.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST836559
Zoro #
G004149351
UPC #
753153177203
Country of Origin
China

Description

T-H Marine pioneered the use of the overflow drain tube for boat livewells. The original overflow drain tubes are still the best in the industry. Our tubes provide a very functional way to plumb a livewell. Using our overflow tubes means you only need one hole in the livewell and one fitting to serve as both the overflow and the drain. Instead of reaching into the water and getting wet to pull a drain plug, you simply pull the tube out from the top and draining begins.

Features
  • To use simply insert vinyl end into the opening of thru-hull fitting
  • This unique drain tube seals much better than any other overflow on the market and removal is much easier
Specifications
  • Dimension: 17" H x 1.5" W x 5.5" L in.
  • Weight: 1 lbs

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.