Zoro Homepage

Premium Drinking Water Hose - &No.8541;" ID - Anti-Kink - 25 ft.

  • Mfr # ST260926

  • Zoro # G204046320


product price: $48.99
/ea

Key Features

Hose Inside Dia.
5/8 in
Kink Resistant
Yes
Features
Premium Grade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST260926
Zoro #
G204046320
UPC #
652513829564
Country of Origin
China

Dimensions

Hose Length
25 ft
Hose Inside Dia.
5/8 in

Details

Item
Drinking Water Hose
Kink Resistant
Yes
Features
Premium Grade

Description

Premium Drinking Water Hoses
Heavy Duty reinforced 5⁄8" ID drinking water hoses are 20% thicker than our standard hoses. Rated for 300 PSI and NSF listed. BPA free. Anti-kink design features machined fittings and strain-relief ends for added durability. Drinking water safe.
Product : 25' PREMIUM DRINKING WATER HOSE 5/8" ID ANTI-KINK
Manufacturer :
Manufacturer Part No :
UPC : 0147176

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.