Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Speed Bike Handle Bar Silver; Bore 26 mm; 22 x 7 in.

  • Mfr # ST200551

  • Zoro # G903894185


product price: $44.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST200551
Zoro #
G903894185
UPC #
652513192620
Country of Origin
China

Description

Features
  • For Single Speed Bike.
  • Material - Alloy.
  • Bar Bore - 26 mm.
  • Width - 420 mm.
  • Drop - 160 mm.
  • Reach - 68 mm.
  • Color - Anodized Silver.
  • Dimension - 22 L x 10 W x 7 H in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.