ZONF1251 1999-2004 Ford F250-350 4WD 2.5 in. Suspension Box Kit

  • Mfr # ST1110889

  • Zoro # G604016039


product price:  $58.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST1110889
Zoro #
G604016039
UPC #
739608501960
Country of Origin
China

Description

Browse our exclusive collection of auto accessories that includes top quality products to enhance the style, comfort and functionality of your vehicle. We provide one stop shop for the perfect auto accessories for the vehicle.

Features
  • Suspension system lift kit
Compatibility
  • 1999-2004 Ford F250/350 4WD
Specifications
  • Front Lift Height: 2.5"
  • Weight: 8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.