Zoro Homepage

ZONF5251 1999-2004 Ford F250-350 Front Adjustable Track Bar

  • Mfr # ST1110931

  • Zoro # G404046069


product price: $164.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST1110931
Zoro #
G404046069
UPC #
739608469451
Country of Origin
China

Description

This ford f250 / f350 super duty adjustable track bar allows for properly centering the axle of your 1 to 4 inch lifted truck.

Features
  • Adjustable from 1" to 4" of lift, mounting in the factory locations
  • Actual adjustment is from approximately 30.25-33.25 inches
Compatibility
  • 1999-2004 Ford F250/350
Specifications
  • Weight: 11 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.