Zoro Homepage

Lite-Flite Lazer Drill - 6"

  • Mfr # LFLD-6

  • Zoro # G222600313


product price: $202.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFLD-6
Zoro #
G222600313
UPC #
043253122204
Country of Origin
Unknown

Description

Lite-Flite Lazer Drill - 6" Ultimate advancement for run & gun ice trolling! The lightweight Lite-Flite Lazer Drill Unit is designed to be used with any professional quality 18V (or higher) brushless hand-held cordless electric 1/2" chuck drill or StrikeMaster ice auger power head. The full-length segmented flight is molded with a proprietary blend of synthetic resins. Heavy-duty steel hex shaft and reinforced 'T' connection to carriage for strength. The carriage is formed from exclusively engineered compounds for unbeatable durability, allowing you to drill every hole with confidence. PowerPoint keeps the drill unit in place while drilling. The twin chrome-alloy stainless steel Lazer blades ensure a smooth, clean cut every time. Features: Proprietary Synthetic Resin Molded Flighting Full-Length Segmented Flighting Carriage Formed from Exclusive Engineered Compounds Reinforced 'T' Connection to Carriage with Heavy-Duty Steel Hex Shaft Includes: NDA-3 Two-Stage Drill Adapter & Protection Flange Twin Chrome-Alloy Stainless Steel Lazer Blades

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.