Zoro Homepage

Masons Line, Braided, 500 ft. L, PK3

  • Mfr # 35465

  • Zoro # G4037210


product price: $25.39
/pk 3, $8.46/ea

Key Features

Type
Braided
Number of Pieces
3
Application
For Keeping Rows of Brick and Block Level
Construction
Nylon
Overall Length
500 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35465
Zoro #
G4037210
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
500 ft
Overall Length
500 ft

Details

Item
Mason's Line
Type
Braided
Color
Fluorescent Yellow
Number of Pieces
3
Application
For Keeping Rows of Brick and Block Level
Construction
Nylon
Material
Nylon
Line Type
Braided
Product Type
Mason's Line Reel
Maximum Tensile Strength
165 lb

Description

Mason's Line, Color Fluorescent Yellow, Line Type Braided, Material Nylon, Maximum Tensile Strength 165 lb, Number of Pieces 3, Overall Length 500 ft, Product Type Mason's Line Reel, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.