Shop STRINGLINER
See all product information
Create Account
Mason's Line Reel, Black/Orange, 500', PK3
- Mfr # 25491
- Zoro # G4037323
product price:Â
$
46.45
/pk of 3, $15.48/ea
Key Features
Type
Braided
Number of Pieces
3
Construction
Plastic
Application
For Keeping Rows of Brick and Block Level
Overall Length
500 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25491
- Zoro #
- G4037323
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Mason's Line Reel
- Type
- Braided
- Color
- Black/Orange
- Number of Pieces
- 3
- Construction
- Plastic
- Application
- For Keeping Rows of Brick and Block Level
- Product Type
- Mason's Line Reel
- Material
- Polyethylene
- Line Type
- Braided
- Shell Material
- Polyethylene
- Wire Color
- Black/Orange
Dimensions
- Length
- 500 ft
- Overall Length
- 500 ft
- Overall Diameter
- 1 in
- Wire Rope Length
- 500 ft
Description
Mason's Line Reel, Color Black/Orange, Line Type Braided, Material Polyethylene, Number of Pieces 3, Overall Diameter 1 in, Overall Length 500 ft, Product Type Mason's Line Reel, Package Quantity 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.