Zoro Homepage

Masons Line Reel, Braided, 1000 ft. L, PK3

  • Mfr # 25759

  • Zoro # G4037280


product price: $82.19
/pk 3, $27.40/ea
Free Shipping & Returns

Key Features

Type
Braided
Construction
Plastic
Application
For Keeping Rows of Brick and Block Level
Number of Pieces
3
Overall Length
1,000 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25759
Zoro #
G4037280
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
1,000 ft
Overall Length
1,000 ft
Overall Diameter
1 in

Details

Item
Mason's Line Reel
Type
Braided
Color
Fluorescent Orange
Construction
Plastic
Application
For Keeping Rows of Brick and Block Level
Number of Pieces
3
Product Type
Mason's Line Reel
Line Type
Braided
Material
Polyethylene

Description

Mason's Line Reel, Color Fluorescent Orange, Line Type Braided, Material Polyethylene, Number of Pieces 3, Overall Diameter 1 in, Overall Length 1,000 ft, Product Type Mason's Line Reel, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.