Sorbent Strip, 4 1/2 in x 48 in, Harsh Chemicals, White, 10 PK

  • Mfr # 280249

  • Zoro # G4562022


product price: $32.69
/pk 10, $3.27/ea

Key Features

Connector Type
No Connector
Volume Absorbed Per Pad
16 5/8 oz
Color
White
Length
4 ft
Includes
1 in Temporary Adhesive Strip On Back
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280249
Zoro #
G4562022
UPC #
022169204068
Country of Origin
United States

Dimensions

Length
4 ft
Size
4 1/2 in x 48 in
Width
4 1/2 in
Perforated Size
Not Perforated
Roll Length
48 in
Roll Width
4 1/2 in

Details

Item
Sorbent Strip
Connector Type
No Connector
Volume Absorbed Per Pad
16 5/8 oz
Color
White
Includes
1 in Temporary Adhesive Strip On Back
Fluids Absorbed
Harsh Chemicals
Product Type
Sorbent Strip
Package Type
Bag
Material
Airlaid Fibers, Polyfilm
Application
Protects walls, baseboards, and floors from stripping and cleaning solutions and prevents these chemicals from flowing into unwanted areas.
Layers of Construction
2-ply
Recycled Content (%)
No Recycled Content
Volume Absorbed Range
0 to 9 gal
Perforations
No
Features
, Nominally Dust-Free
Perforated
Not Perforated
Flame Resistant
No
Foot Traffic
Not Recommended
Color/Pattern
White
Volume Absorbed per Pkg.
91 oz
Number of Layers
2-ply
Backing Properties
Adhesive, Leak Resistant
Coverstock Material
Fiber
Volume Absorbed (Pack, Each)
91 oz/pk, 9 oz/pad
Sorbent Capacity
91 oz (10 Pads)
Leak Resistant Backing
Yes
For Use With Chemical or Metal Type
Waterbased Floor Cleaners, Finishes, and Strippers
Specialized Applications
Protects walls, baseboards, and floors from stripping and cleaning solutions and prevents these chemicals from flowing into unwanted areas.
Border Color
Black, White
Adhesive Backing
Yes
Connector Material
No Connector
Number of Pads
10
Backing Material
Poly
Dispenser Box
No
For Use With
Waterbased Floor Cleaners, Finishes, and Strippers
Volume Absorbed Per Sock/Boom
91 oz
Includes Coverstock
Backing, Coverstock

Description

Product Type Sorbent Strip, Fluids Absorbed Universal, For Use With Chemical or Metal Type Waterbased Floor Cleaners, Finishes, and Strippers, Size 4 1/2 in x 48 in, Volume Absorbed Per Pad 16 5/8 oz, Volume Absorbed per Pkg. 91 oz, Color/Pattern White, Material Polypropylene, Number of Layers 2, Perforated Not Perforated, Perforated Size Not Perforated, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.