This item is Discontinued.

No Product Image Available

Four-Leg Armless Chair w/Caster, Uph Seat (Discontinued)

  • Mfr # SWNAU-SX-NFR-1MSM-H-NFR-PSP
  • Zoro # G8157653
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWNAU-SX-NFR-1MSM-H-NFR-PSP
Zoro #
G8157653
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
32-1/2"
Overall Depth
22-1/4"
Width
19-1/2"

Details

Item
Chair
Arm Style
Armless
Frame Material
7/16" Solid Steel
Backrest
Flex Back
Color
Frame: Starlight Silver Metallic; Seat, Back: Surf's Up; Upholstery: Stream
Series
SWNAU
Material
Seat: Upholstered; Back: Poly; Glide: Polycarbonate

Description

Four-Leg Armless Chair w/Caster,Uph Seat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.