Shop STROMBER
Create Account
AH100 Soft Touch Grab Bar White
- Mfr # S2I-AH100
- Zoro # G304139618
product price:Â
$
56.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S2I-AH100
- Zoro #
- G304139618
- UPC #
- 747925304775
- Country of Origin
- China
Description
The Soft Touch is traction for your hand. It's nice to grab a handle instead of jamming your hand behind a plastic or aluminum strap when entering or exiting your coach. The Soft Touch handle is friendlier to the touch than a hard, slippery acrylic post. The Soft Touch molded finger grips add comfort to this handle you'll use dozens of times a day.
Features- Weight: 0.9700
- Type: RV Coach Entrance
- Position: RV Coach Entrance
- Adjustable: No
- Finish: Powder Coated
- Color: White
- Material: Plastic
- Lighted: No
- Length (IN): 18-5/8 Inch
- Installation Type: Threaded Fasteners
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.