AH150 Soft Touch Grab Bar Black

  • Mfr # S2I-AH150
  • Zoro # G404139617
product price: 
$
65.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S2I-AH150
Zoro #
G404139617
UPC #
747925304959
Country of Origin
China

Description

The Soft Touch is traction for your hand. It's nice to grab a handle instead of jamming your hand behind a plastic or aluminum strap when entering or exiting your coach. The Soft Touch handle is friendlier to the touch than a hard, slippery acrylic post. The Soft Touch molded finger grips add comfort to this handle you'll use dozens of times a day.

Features
  • Weight: 1 lbs.
  • Type: RV Coach Entrance
  • Position: RV Coach Entrance
  • Adjustable: No
  • Finish: Powder Coated
  • Color: Black
  • Material: Plastic
  • Lighted: No
  • Length (IN): 18-5/8 Inch
  • Installation Type: Threaded Fasteners

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews