Shop STROMBER
Create Account
CC125 Black Bike Rack Stand
- Mfr # S2I-CC125
- Zoro # G504039114
product price:Â
$
97.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S2I-CC125
- Zoro #
- G504039114
- UPC #
- -
- Country of Origin
- China
Description
Features
- Adapts Carrier Into A Two Bike Carrier
- Four Wheel Brackets And Two Tie Down Straps Included
- Expanded Metal Floor Drains Water Off
- Powder Coated To Resist Rust
- Weight: 8 lbs.
- Type: Trailer Hitch Cargo Tray Mount
- Hold Capacity: Holds Up To 2 Bikes
- Finish: Powder Coated
- Color: Black
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.