Shop STROMBER
Create Account
CC275 Bike Rack - Trailer Tongue Mount Adapter
- Mfr # S2I-CC275
- Zoro # G103996719
product price:Â
$
476.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S2I-CC275
- Zoro #
- G103996719
- UPC #
- -
- Country of Origin
- China
Description
A raised receiver on the "A" frame is the perfect place to put your bikes. Our Bike Bunk allows any bike rack designed for a 2 Inch receiver to fit. Your application will be determined by turning radius and positioning of the rack. Supports 100 Pounds.
Features- Weight: 52 lbs.
- Compatibility: 2 Inch Receiver Bike Rack
- Weight Capacity (LB): Upto 100 Pounds
- Material: Steel
- Installation Type: Bolt-On
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.