GR1522 Stake & Grill

  • Mfr # S2I-GR1522
  • Zoro # G903996476
product price: 
$
158.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S2I-GR1522
Zoro #
G903996476
UPC #
767773518438
Country of Origin
China

Description

Our Stake And Grill measures 15 Inch wide x 22 Inch long and includes a 36 Inch long stake. These items are securely stored in a heavy duty nylon bag to keep things neat and tidy. Our locking handle easily slides up and down the stake to adjust the heat on your meal and also allows the grill to easily pivot away from the fire for loading and unloading of food. Hot dogs don't roll off with our up turned edge, and our grill is heavy duty enough to perk your pot of coffee. This product is designed for many seasons of use.

Features
  • Weight: 10 lbs.
  • Type: Flames
  • Fuel Type: Charcoal
  • Shape: Rectangular
  • Diameter (IN): N/A
  • Length (IN): 22 Inch
  • Width (IN): 15 Inch
  • Finish: Chrome Plated
  • Color: Silver
  • Material: Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews