Shop STROMBER
Create Account
JSC24 24 In. Scissor Jacks Set & Handle
- Mfr # S2I-JSC24
- Zoro # G804139606
product price:Â
$
236.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S2I-JSC24
- Zoro #
- G804139606
- UPC #
- 767773516717
- Country of Origin
- China
Description
1 pair - 24 in. & 1 handle. When you are camping it is nice to stabilize your RV to eliminate rocking and sway and to level it. RV's that are not leveled correctly can experience problems with their appliances or systems in their coach. Our scissor jacks are the industries choice by manufacturers to stabilize and level your travel trailer and fifth wheel.
Features- Weight: 28.77 lbs.
- Type: Scissor
- Operation Type: Mechanical
- Capacity (LB): 5000 Pounds
- Maximum Lift (IN): 24 Inch
- Color: Black
- Material: Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.