Shop STROMBER
Create Account
LA102 Bike Rack - Ladder Mount
- Mfr # S2I-LA102
- Zoro # G304139724
product price:Â
$
172.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S2I-LA102
- Zoro #
- G304139724
- UPC #
- -
- Country of Origin
- China
Description
Our bike rack attaches to your RV ladder and is secured to ensure a "no rattle" rack. Once installed, pins can be pulled to easily give you access up and down your ladder. Our bike rack carries two bikes and will get them to your destination safe and secure. Made from aluminum to match the no rust finish of your RV ladder. Weight capacity of bike rack carrier is 50 Pounds.
Features- Weight: 5 lbs.
- Capacity: Holds 2 Bike
- Hold Type: Frame Clamp
- With Lock: No
- Color: Silver
- Material: Aluminum
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.