Zoro Homepage

Deluxe Electric Landing Gear Leg

  • Mfr # SCPLG-1

  • Zoro # G216322719


product price: $1,300.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCPLG-1
Zoro #
G216322719
UPC #
-
Country of Origin
China

Description

Stromberg Carlson Products proudly electric landing gear systems in both 29 5" and 33 5" leg lengths with 5500 lbs or 6500 lbs motors Interchangeable with OEM landing gear systems Features Manual Landing Gear has a dynamic load max of 8000 lbs 4000 lbs per leg Electric Landing Gear has a dynamic load max of 5000 lbs 2500 lbs per leg 19 7 8” stroke and an inner tube that extends 15” one inch at a time IP rated switch can be mounted in the bottle gas area with no fear of spark This Includes All Legs Gears & Motor and Ip rated 6 Specifications Leg Type Lead Leg Stroke Size 19 7 8” Weight 75 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.