Shop STROMBERG CARLSON
See all product information
Create Account
Products SCP5113-HR Econo Porch Replacement Park Model Entry Step Hand Rail; Black - 27.5 in.
- Mfr # SCP5113-HR
- Zoro # G104007797
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Metal
Finish
Brushed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCP5113-HR
- Zoro #
- G104007797
- UPC #
- 767773519664
- Country of Origin
- China
- Item
- Replacement Handrail
- Color
- Black
- Material
- Metal
- Finish
- Brushed
Description
Econo Porch 27.5"W Black Replacement Park Model Entry Step Hand Rail (5113-HR) by Stromberg Carlson. Replacement handrail for Park Model Trailer Step EHS-103-R. This product is made of high-quality materials to serve you for years to come.
Features- Econo Porch Replacement Park Model Entry Step Hand Rail
- Expertly made from premium materials
- Built to match your exact requirements
- Color: Black
- Size: 27.5"
- Weight: 8 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.