Shop STROMBERG CARLSON
See all product information
Create Account
Stromberg-Carlson BC204 4-Bike Platform Mount Carrier
- Mfr # BC-204
- Zoro # G024011744
product price:Â
$
441.99
/ea
Free Shipping & Returns
Key Features
Width
16 in
Max. Load
160 lbs
Capacity
4-Bike carrier
Length
48 in
Height
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BC-204
- Zoro #
- G024011744
- UPC #
- 767773519497
- Country of Origin
- China
- Max. Load
- 160 lbs
- Capacity
- 4-Bike carrier
Dimensions
- Width
- 16 in
- Length
- 48 in
- Height
- 7 in
Description
Not to be used behind fifth wheel, motorhome or travel trailer.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.